KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tong Hanging Kit, F/FGB Highbay Fixtures

ACUITY METAL OPTICS| Zoro #: G1664327| Mfr #: THSDSK WWGR

$7.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Side Covers
Item: Tong Hanging Kit
Description/Special Features: Steel Housing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664327 Mfr #: THSDSK WWGR
Includes: 2 Side CoversItem: Tong Hanging Kit
Description/Special Features: Steel HousingFor Use With: FGB Series Highbay Fluorescent Fixtures
Sub-Category: Fixture Hanging and MountingCountry of Origin (subject to change): Mexico

Description

Fixture Mounting Hardware, Tong Hanger Side Covers Type, For Use With FGB Series Highbay Fluorescent Fixtures, Includes 2 Side covers, Side Cover Mounting Type, Housing Material Steel

Reviews