Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Occupancy Sensor, PIR, 1400 sq. ft.

  • Zoro #: G0599076
  • Mfr #: CMRB 50
Acuity Sensor Switch Occupancy Sensor, PIR, 1400 sq. ft. CMRB 50
Acuity Sensor Switch Occupancy Sensor, PIR, 1400 sq. ft. CMRB 50
$95.99
  • Sensing Technology: Passive Infrared
  • Operating Temp. Range: 14 Degrees to 160 Degrees F
  • Max. Capacity @ 120VAC: 800W (Fluorescent, Incandescent)
See full product details
This item ships free.

Acuity Sensor Switch #CMRB 50 Specifications

  • Zoro #: G0599076
  • Mfr #: CMRB 50
Sensing Technology: Passive Infrared Operating Temp. Range: 14 Degrees to 160 Degrees F
Max. Capacity @ 120VAC: 800W (Fluorescent, Incandescent) Compatible With: Fluorescent and Incandescent Fixtures
Item - Motion Sensing and Dimming: Occupancy Sensor Communication Method - Motion Sensing and Dimming: Hard Wired
Suggested Mounting Height - Motion Sensor: 40 ft Operating Voltage - Motion Sensing and Dimming: 120V AC, 277V AC
Time Delay - Motion Sensor: 30 sec to 20 min Color - Motion Sensing and Dimming: White
Coverage Angle - Motion Sensor: 50 Degrees Lighting Technology: Fluorescent, Incandescent, LED
Max. Capacity @ 277VAC: 1200W (Fluorescent, Incandescent) Item: High Bay Occupancy Sensor
Color: White Time Delay Adjustment Method - Motion Sensor: Adaptive, Manual
Standards: UL and cUL Listed, CA Title 24 compliant Coverage at Suggested Mounting Height: 1,400 sq ft
Installation Location - Motion Sensor: Fixture Mount Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

High Bay Occupancy Sensor, Item - Motion Sensing and Dimming Occupancy Sensor, Communication Method - Motion Sensing and Dimming Hard Wired, Sensing Technology Passive Infrared, Installation Location - Motion Sensor Fixture Mount, Coverage at Suggested Mounting Height 1,400 sq ft, Operating Voltage - Motion Sensing and Dimming 120V AC, 277V AC, Color - Motion Sensing and Dimming White, Time Delay - Motion Sensor 30 sec to 20 min, Time Delay Adjustment Method - Motion Sensor Adaptive, Manual

Reviews of Acuity Sensor Switch #CMRB 50