Occupancy Sensor, PIR, 2025 sq ft, Ivory

ACUITY SENSOR SWITCH |Zoro #: G0754835|Mfr #: WSD IV

$39.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0754835 Mfr #: WSD IV
Standards: UL and cUL Listed, CA Title 24 CompliantSensor Type: Passive Infrared
Installation Type: WallCoverage: 2025 sq. ft.
Time Delay: Adaptive/ManualWatts @ 277V: 1200
Item: Occupancy SensorWatts @ 120V: 800
Color: IvoryViewing Angle: 180 Degrees
Timer Range: 30 sec. to 30 min.Voltage: 120/277VAC
Country of Origin (subject to change): Mexico

Product Description

Occupancy Sensor, Sensor Type Passive Infrared, Coverage 2025 sq. ft., Installation Type Wall, Viewing Angle 180 Degrees , Timer Range 30 sec. to 30 min., Time Delay Adaptive/Manual, Watts @ 120V 800, Watts @ 277V 1200, Voltage 120/277VAC, For Use With Fluorescent and Incandescent Lighting Loads, Color Ivory, Standards UL and cUL Listed, CA Title 24 Compliant

Product Reviews

Save 15% when you sign up for Z-mail.