KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Occupancy Sensor, PIR, 2025 sq ft, Ivory

ACUITY SENSOR SWITCH| Zoro #: G2114856| Mfr #: WSD SA IV

$62.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Time Delay: Adaptive/Manual
Viewing Angle: 180 Degrees
Sensor Type: Passive Infrared
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114856 Mfr #: WSD SA IV
Time Delay: Adaptive/ManualViewing Angle: 180 Degrees
Sensor Type: Passive InfraredWatts @ 277V: 1200
Watts @ 120V: 800Description/Special Features: Semi-Automatic
Item: Occupancy SensorStandards: UL and cUL Listed, CA Title 24 compliant
Coverage: 2025 sq. ft.For Use With: Fluorescent and Incandescent Lighting Loads
Color: IvoryTimer Range: 30 sec. to 30 min.
Installation Type: WallVoltage: 120/277VAC
Country of Origin (subject to change): Mexico

Description

Occupancy Sensor, Sensing Technology Passive Infrared, Coverage at Suggested Mounting Height 2025 sq. ft., Installation Location - Motion Sensor Wall Switch Box, Coverage Angle - Motion Sensor 180 Degrees , Time Delay - Motion Sensor 30 sec. to 30 min., Time Delay Adjustment Method - Motion Sensor Adaptive, Manual, Max. Capacity @ 120VAC 800W (Fluorescent, Incandescent), Max. Capacity @ 277VAC 1200W (Fluorescent, Incandescent), Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC

Reviews