PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Occupancy Sensor, PIR, 2025 sq ft, White

ACUITY SENSOR SWITCH| Zoro #: G2316237| Mfr #: WSD 2P WH

$62.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120/277VACColor: WhiteTime Delay: Adaptive/Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2316237 Mfr #: WSD 2P WH
Voltage: 120/277VACColor: White
Time Delay: Adaptive/ManualInstallation Type: Wall
Viewing Angle: 180 DegreesDescription/Special Features: 2-Pole
Timer Range: 30 sec. to 30 min.For Use With: Fluorescent and Incandescent Lighting Loads
Includes: matching wall plateWatts @ 277V: 1200
Item: Occupancy SensorCoverage: 2025 sq. ft.
Sensor Type: Passive InfraredStandards: UL and cUL Listed, CA Title 24 compliant
Watts @ 120V: 800Country of Origin (subject to change): Mexico

Description

Occupancy Sensor, Sensing Technology Passive Infrared, Coverage at Suggested Mounting Height 2025 sq. ft., Installation Location - Motion Sensor Wall Switch Box, Coverage Angle - Motion Sensor 180 Degrees , Time Delay - Motion Sensor 30 sec. to 30 min., Time Delay Adjustment Method - Motion Sensor Adaptive, Manual, Max. Capacity @ 120VAC 800W (Fluorescent, Incandescent), Max. Capacity @ 277VAC 1200W (Fluorescent, Incandescent), Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC

Reviews