15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Occupancy Sensor, PIR, 2025 sq ft, White

ACUITY SENSOR SWITCH| Zoro #: G2170366| Mfr #: WSD WH

$48.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2170366 Mfr #: WSD WH
Standards: UL and cUL Listed, CA Title 24 CompliantViewing Angle: 180 Degrees
Timer Range: 30 sec. to 30 min.Voltage: 120/277VAC
Sensor Type: Passive InfraredInstallation Type: Wall
Includes: Wall PlateCoverage: 2025 sq. ft.
Time Delay: Adaptive/ManualWatts @ 277V: 1200
Item: Occupancy SensorWatts @ 120V: 800
Color: WhiteCountry of Origin (subject to change): Mexico

Product Description

Occupancy Sensor, Sensor Type Passive Infrared, Coverage 2025 sq. ft., Installation Type Wall, Viewing Angle 180 Degrees , Timer Range 30 sec. to 30 min., Time Delay Adaptive/Manual, Watts @ 120V 800, Watts @ 277V 1200, Voltage 120/277VAC, For Use With Fluorescent and Incandescent Lighting Loads, Color White, Standards UL and cUL Listed, CA Title 24 Compliant, Includes Wall Plate

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.