Occupancy Sensor, PIR, 2463 sq ft, White

ACUITY SENSOR SWITCH| Zoro #: G2110211| Mfr #: CMRB 10

$66.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Time Delay: Adaptive/Manual
Viewing Angle: 360 Degrees
Sensor Type: Passive Infrared
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110211 Mfr #: CMRB 10
Time Delay: Adaptive/ManualViewing Angle: 360 Degrees
Sensor Type: Passive InfraredTimer Range: 30 sec. to 20 min.
Watts @ 277V: 1200Watts @ 120V: 800
Item: Occupancy SensorStandards: UL and cUL Listed, CA Title 24 compliant
Coverage: 2463 sq. ft.For Use With: Fluorescent and Incandescent Lighting Loads
Color: WhiteInstallation Type: Fixture
Voltage: 120/277VACCountry of Origin (subject to change): Mexico

Description

Occupancy Sensor, Sensing Technology Passive Infrared, Coverage at Suggested Mounting Height 2463 sq. ft., Installation Location - Motion Sensor Fixture Mount, Coverage Angle - Motion Sensor 360 Degrees , Time Delay - Motion Sensor 30 sec. to 20 min., Time Delay Adjustment Method - Motion Sensor Adaptive, Manual, Max. Capacity @ 120VAC 800W (Fluorescent, Incandescent), Max. Capacity @ 277VAC 1200W (Fluorescent, Incandescent), Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC

Reviews