DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Occupancy Sensor, PIR, 2463 sq ft, White

ACUITY SENSOR SWITCH| Zoro #: G1108301| Mfr #: RM 9

$103.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Time Delay: Adaptive/Manual
Viewing Angle: 360 Degrees
Sensor Type: Passive Infrared
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1108301 Mfr #: RM 9
Time Delay: Adaptive/ManualViewing Angle: 360 Degrees
Sensor Type: Passive InfraredTimer Range: 30 sec. to 20 min.
Color: WhiteDescription/Special Features: Recessed Mount
Item: Occupancy SensorStandards: UL and cUL Listed, CA Title 24 compliant
Coverage: 2463 sq. ft.For Use With: Fluorescent and Incandescent Lighting Loads
Installation Type: CeilingVoltage: 12/24VDC
Country of Origin (subject to change): Mexico

Description

Occupancy Sensor, Sensing Technology Passive Infrared, Coverage at Suggested Mounting Height 2463 sq. ft., Installation Location - Motion Sensor Ceiling, Coverage Angle - Motion Sensor 360 Degrees , Time Delay - Motion Sensor 30 sec. to 20 min., Time Delay Adjustment Method - Motion Sensor Adaptive, Manual, Operating Voltage - Motion Sensing and Dimming 12VDC, 24VDC, Light Technology Fluorescent, Incandescent, Color - Motion Sensing and Dimming White

Reviews