BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Occupancy Sensor, PIR, 2463 sq ft, White

ACUITY SENSOR SWITCH| Zoro #: G0645626| Mfr #: RMR 10

$118.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120/277VACInstallation Type: CeilingWatts @ 277V: 1200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0645626 Mfr #: RMR 10
Voltage: 120/277VACInstallation Type: Ceiling
Watts @ 277V: 1200Coverage: 2463 sq. ft.
Description/Special Features: Recessed MountItem: Occupancy Sensor
Standards: UL and cUL Listed, CA Title 24 compliantViewing Angle: 360 Degrees
Timer Range: 30 sec. to 20 min.Watts @ 120V: 800
Color: WhiteFor Use With: Fluorescent and Incandescent Lighting Loads
Time Delay: Adaptive/ManualSensor Type: Passive Infrared
Country of Origin (subject to change): Mexico

Description

Occupancy Sensor, Item - Motion Sensing and Dimming Occupancy Sensor, Communication Method - Motion Sensing and Dimming Hard Wired, Sensing Technology Passive Infrared, Installation Location - Motion Sensor Ceiling, Coverage at Suggested Mounting Height 2463 sq. ft., Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC, Color - Motion Sensing and Dimming White, Time Delay - Motion Sensor 30 sec. to 20 min., Time Delay Adjustment Method - Motion Sensor Adaptive, Manual

Reviews