Occupancy Sensor, PIR, 2800 sq ft, White

ACUITY SENSOR SWITCH| Zoro #: G0804063| Mfr #: CM 6

$81.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Time Delay: Adaptive/Manual
Viewing Angle: 360 Degrees
Sensor Type: Passive Infrared
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0804063 Mfr #: CM 6
Time Delay: Adaptive/ManualViewing Angle: 360 Degrees
Sensor Type: Passive InfraredTimer Range: 30 sec. to 20 min.
Color: WhiteItem: Occupancy Sensor
Standards: UL and cUL Listed, CA Title 24 compliantCoverage: 2800 sq. ft.
For Use With: Fluorescent and Incandescent Lighting LoadsInstallation Type: Ceiling
Voltage: 12/24VDCCountry of Origin (subject to change): Mexico

Description

Occupancy Sensor, Sensing Technology Passive Infrared, Coverage at Suggested Mounting Height 2800 sq. ft., Installation Location - Motion Sensor Ceiling, Coverage Angle - Motion Sensor 360 Degrees , Time Delay - Motion Sensor 30 sec. to 20 min., Time Delay Adjustment Method - Motion Sensor Adaptive, Manual, Operating Voltage - Motion Sensing and Dimming 12VDC, 24VDC, Light Technology Fluorescent, Incandescent, Color - Motion Sensing and Dimming White

Reviews