SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Occupancy Sensor, PIR/Mic, 2025sq ft, White

ACUITY SENSOR SWITCH| Zoro #: G1779443| Mfr #: WSD PDT 2P WH

$94.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Time Delay: Adaptive/ManualViewing Angle: 180 DegreesIncludes: matching wall plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1779443 Mfr #: WSD PDT 2P WH
Time Delay: Adaptive/ManualViewing Angle: 180 Degrees
Includes: matching wall plateItem: Dual Technology Occupancy Sensor
Sensor Type: Passive Infrared/MicrophonicWatts @ 277V: 1200
Watts @ 120V: 800Description/Special Features: 2-Pole
Standards: UL and cUL Listed, CA Title 24 compliantCoverage: 2025 sq. ft.
For Use With: Fluorescent and Incandescent Lighting LoadsColor: White
Timer Range: 30 sec. to 30 min.Installation Type: Wall
Voltage: 120/277VACCountry of Origin (subject to change): Mexico

Description

Dual Technology Occupancy Sensor, Sensing Technology Microphonic, Passive Infrared, Coverage at Suggested Mounting Height 2025 sq. ft., Installation Location - Motion Sensor Wall Switch Box, Coverage Angle - Motion Sensor 180 Degrees , Time Delay - Motion Sensor 30 sec. to 30 min., Time Delay Adjustment Method - Motion Sensor Adaptive, Manual, Max. Capacity @ 120VAC 800W (Fluorescent, Incandescent), Max. Capacity @ 277VAC 1200W (Fluorescent, Incandescent)

Reviews