BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Power Pack, RlyCktProt, 2Pole, 120/277V, Blk

ACUITY SENSOR SWITCH| Zoro #: G0504366| Mfr #: PP20 2P

$65.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards:
Color:
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0504366 Mfr #: PP20 2P
Standards: Color:
Item: For Use With:
Voltage: Description/Special Features:
Installation Type: Junction BoxOperating Temp.: 14 Degrees to 160 Degrees F
Country of Origin (subject to change): Mexico

Description

Power and Relay Pack, Description/Special Features Provided Power for Other Components. Also Switches Two Lighting Load up to 20A., Voltage Input 120/277VAC, Output 15 to 24 VDC, Installation Type Junction Box, Color Black, For Use With Sensor Switch Occupancy Sensors, Operating Temp. 14 Degrees to 160 Degrees F, Standards UL, CUL, CA Title 24 compliant

Reviews