SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vacancy Sensor, PIR/Micro, 2025sq ft, Ivory

ACUITY SENSOR SWITCH| Zoro #: G1057883| Mfr #: WSD PDT SA IV

$112.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120/277VACColor: IvoryTime Delay: Adaptive/Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057883 Mfr #: WSD PDT SA IV
Voltage: 120/277VACColor: Ivory
Time Delay: Adaptive/ManualInstallation Type: Wall
Viewing Angle: 180 DegreesDescription/Special Features: Semi-Automatic
Timer Range: 30 sec. to 30 min.For Use With: Fluorescent and Incandescent Lighting Loads
Includes: matching wall plateWatts @ 277V: 1200
Item: Dual Technology Vacancy SensorCoverage: 2025 sq. ft.
Sensor Type: Passive Infrared/MicrophonicStandards: UL and cUL Listed, CA Title 24 compliant
Watts @ 120V: 800Country of Origin (subject to change): Mexico

Description

Dual Technology Vacancy Sensor, Sensing Technology Microphonic, Passive Infrared, Coverage at Suggested Mounting Height 2025 sq. ft., Installation Location - Motion Sensor Wall Switch Box, Coverage Angle - Motion Sensor 180 Degrees , Time Delay - Motion Sensor 30 sec. to 30 min., Time Delay Adjustment Method - Motion Sensor Adaptive, Manual, Max. Capacity @ 120VAC 800W (Fluorescent, Incandescent), Max. Capacity @ 277VAC 1200W (Fluorescent, Incandescent)

Reviews