Vacancy Sensor, PIR/Micro, 2025sq ft, White

ACUITY SENSOR SWITCH| Zoro #: G2117586| Mfr #: WSD PDT SA WH

$107.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2117586 Mfr #: WSD PDT SA WH
Time Delay: Adaptive/ManualStandards: UL and cUL Listed, CA Title 24 Compliant
Timer Range: 30 sec. to 30 min.Watts @ 277V: 1200
Voltage: 120/277VACSensor Type: Passive Infrared/Microphonic
Installation Type: WallDescription/Special Features: Semi-Automatic
Coverage: 2025 sq. ft.Watts @ 120V: 800
Item: Dual Technology Vacancy SensorIncludes: matching wall plate
Color: WHITEViewing Angle: 180 Degrees
Country of Origin (subject to change): Mexico

Product Description

Dual Technology Vacancy Sensor, Sensor Type Passive Infrared/Microphonic, Coverage 2025 sq. ft., Installation Type Wall, Viewing Angle 180 Degrees , Timer Range 30 sec. to 30 min., Time Delay Adaptive/Manual, Watts @ 120V 800, Watts @ 277V 1200, Voltage 120/277VAC, For Use With Fluorescent and Incandescent Lighting Loads, Color White, Standards UL and cUL Listed, CA Title 24 Compliant, Includes matching wall plate

Product Reviews

Save 15%. Sign up for Z-mail.