Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

LED Digital Clock W/ Auto Dimming Brightness, 10"

  • Zoro #: G0726959
  • Mfr #: 75099M

$47.22

Details
  • Height: 5-1/2"
  • Item: Digital Clock
  • Color: Blue, Red, White, Green
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Acurite #75099M Specifications

  • Zoro #: G0726959
  • Mfr #: 75099M
Height: 5-1/2" Item: Digital Clock
Color: Blue, Red, White, Green Display Type: LED
Width: 10" Country of Origin (subject to change): China

Description

Six different lightning settings includng auto-dim mode. Oversized 4.25-Inch tall digits allow for easy-viewing from across the office, classroom, or living room. Powered by a 9-foot power cord; features integrated cord storage. Remembers time in event of power outage with optional backup batteries

Reviews of Acurite #75099M