Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Digital Led Wall, w/Indoor Temp

  • Zoro #: G5785075
  • Mfr #: 75100M

$117.69

Details
  • Height: 8"
  • Item: Jumbo Digit Calendar Clock
  • Color: Blue, Red, White, Green
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Acurite #75100M Specifications

  • Zoro #: G5785075
  • Mfr #: 75100M
Height: 8" Item: Jumbo Digit Calendar Clock
Color: Blue, Red, White, Green Display Type: LED
Width: 18" Country of Origin (subject to change): China

Description

Digital Led Wall,w/Indoor Temp

Reviews of Acurite #75100M