Acurite
Digital Thermometer with Humidity, 3" H, 2-1/2" W, 32 to 122 Deg. F
- Zoro #: G7598949
- Mfr #: 00325A1
Tap to zoom
Hover or click to zoom
$12.24
- Item: Digital Thermometer
- Temp. Range (F): 32 Degrees to 122 Degrees
- Accuracy: +/-2 Degrees F/ +/-5% RH
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.24
Acurite #00325A1 Specifications
- Zoro #: G7598949
- Mfr #: 00325A1
- Item: Digital Thermometer
- Temp. Range (F): 32 Degrees to 122 Degrees
- Accuracy: +/-2 Degrees F/ +/-5% RH
- Display Type: LCD
- Mounting: Wall or Desk
- Application: Indoor
- Display Dimensions: 2-13/64 in H x 1-1/2 in W
- Memory: 24 hr High and Low Records
- Features: Magnetic Backing, Humidity Level Icon, 24 hr High and Low Records
- Height: 3 in
- Manufacturers Warranty Length: 1 yr
- Degree Divisions: 1 Degrees F
- Celsius Switchable: Yes
- Case Material: Plastic
- Width: 2 1/2 in
- Digit Size: 45/64 in
- Depth: 1 5/16 in
- Scale Color: Black
- Temp. Accuracy (F): +/-2 Degrees
- Temp. Accuracy (C): +/-2 Degrees
- Battery Type: AA
- Case Color: Black
- Humidity Accuracy: +/-3% (20% to 80%), +/-4% (10% to 20%/80% to 90%), +/-5% (0% to 10%/90% to 100%)
- Includes: Magnet, Tabletop
- Humidity Resolution: 1 %
- Resolution: 1 Degrees F/1 Degrees C/1% RH
- Functions: Humidity Level Icon Indicates High, Low, Temperature Trend Arrow
- Temperature Range C: 0 Degrees to 50 Degrees C
- Digit Height: 45/64 in
- Scale Type: LCD, LCD
- Overall Depth: 1.3 in
- Overall Width: 2.5 in
- Backlit: No
- Digital Display: 2.2 in H x 1.5 in W 2-Digit LCD Display - 45/64 in Digit Height
- Includes NIST-Traceable Certificate: No
- Includes Batteries: No
- Number of Mounting Holes: 0
- Display Width: 1.5 in
- Power Source Details: (1) AA Battery
- Power Source: Battery
- Display Features: Daily High/Low Temperature and Humidity Records, Humidity Trend Arrow
- Display Height: 2.2 in
- Display Size: 2.2 in H x 1.5 in W
- Number of Digits: 2
- Temperature Range: 32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C
- Temperature Range F: 32 Degrees to 122 Degrees F
- Primary Scale: Humidity
- Humidity Range: 16% to 98%
- Temperature Scale: Celsius, Fahrenheit
- Secondary Scale: Temperature
- Temperature Resolution: 1 Degrees F, 1 Degrees C
- Overall Dimensions: 3 in H x 2.5 in W x 1.3 in D
- Overall Length: 3 in
- Battery Run Time: 8,760 hr
- Temperature Range °F: 32 Degrees to 122 Degrees F
- Temperature Range °C: 0 Degrees to 50 Degrees C
- Country of Origin (subject to change): China
Description
Digital Thermometer, Indoor/Outdoor, Wall or Desk, 32 Degrees to 122 Degrees Temp. Range (F), Digit Size 45/64 in, Celsius Switchable Yes, Battery Type AA, Degree Divisions 1 Degrees F, +/-2 Degrees Temp. Accuracy (F), +/-2 Degrees Temp. Accuracy (C), Memory 24 hr High and Low Records, Display Dimensions 2-13/64 in H x 1-1/2 in W, Display Type LCD, Height 3 in, Width 2 1/2 in, Depth 1 5/16 in, Case Material Plastic, Features Magnetic Backing, Humidity Level Icon, 24 hr High and Low Records
Restrictions and Compliance
- Hazardous material