Shop Alternate Products
This Product is Discontinued
Acurite
Weather Environment System, 5-in-1 W/ My AcuRIte (Discontinued)
Mfr # 01014M
Zoro # G0726523
Free Shipping & Returns
This Product is Discontinued
Key Features
- Min/Max Memory No
- Wi-Fi Compatible No
- Includes Mounting Hardware No
- Number of Pieces 2
- Temperature Display Units Degrees F