Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Digital Compact Bench Scale 160g Capacity
  • Zoro #: G0286557
  • Mfr #: NBL 164e
$1,606.05
  • Application Modes: Weighing, Parts Counting, Percentage Weighing, Dynamic/Animal Weighing, Density Determination
  • Scale Sub-Category: Analytical Balance
  • Overall Length: 13-13/32"
See full product details
This item ships free.

Adam Equipment #NBL 164E Specifications

  • Zoro #: G0286557
  • Mfr #: NBL 164e
Application Modes: Weighing, Parts Counting, Percentage Weighing, Dynamic/Animal Weighing, Density Determination Scale Sub-Category: Analytical Balance
Overall Length: 13-13/32" Scale Connection Ports: RS-232, USB
Digital/Mechanical: Digital Overall Height: 13-1/2"
Washdown: No Scale Item: Compact Bench Scale
Weighing Units: mg Scale Readability: 0.1 mg
Scale Graduations: 0.1 mg Weighing Surface Depth: 3-1/2"
Item: Compact Bench Scale Housing Material: metal
Platform Material: Stainless Steel Capacity: 160g
Scale Display: LCD Standards: CE, UL, CSA
Overall Width: 8-11/16" Power Unit: AC Adaptor
Weighing Surface Width: 3-1/2" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 160g, Scale Graduations 0.1 mg, Scale Display LCD, Weighing Surface Depth 3-1/2 In., Weighing Surface Width 3-1/2 In., Overall Length 13-13/32 In., Overall Width 8-11/16 In., Overall Height 13-1/2 In., Application Modes Weighing, Parts Counting, Percentage Weighing, Dynamic/Animal Weighing, Density Determination, Power Unit AC Adaptor, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel, Housing Material Metal, Standards CE, UL, CSA

Restrictions and Compliance

This item has been restricted from sale in the following states: PR

Reviews of Adam Equipment #NBL 164E