Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Backlit LCD Infant, Toddler Scale, 20kg/44 lb. Cap., 0.005kg/0.01 lb. Graduations

  • Zoro #: G9181873
  • Mfr #: MTB
Adam Equipment Backlit LCD Infant,  Toddler Scale,  20kg/44 lb. Cap.,  0.005kg/0.01 lb. Graduations MTB
Adam Equipment Backlit LCD Infant,  Toddler Scale,  20kg/44 lb. Cap.,  0.005kg/0.01 lb. Graduations MTB
Adam Equipment Backlit LCD Infant,  Toddler Scale,  20kg/44 lb. Cap.,  0.005kg/0.01 lb. Graduations MTB
$138.75
  • Overall Length: 22 in
  • Digital/Mechanical: Digital
  • Overall Width: 13 3/4 in
See full product details
This item ships free.

Adam Equipment #MTB Specifications

  • Zoro #: G9181873
  • Mfr #: MTB
Overall Length: 22 in Digital/Mechanical: Digital
Overall Width: 13 3/4 in Weighing Units: kg, lb
Includes: AC adapter Weighing Surface Depth: 11 in
Item: Infant Scale Standards: CE, FCC, UL
Scale Display: LCD Scale Graduations: 0.005kg/0.01 lb
Capacity: 20kg/44 lb Item - Bathroom and Medical Scales: Infant Scale
Power Source: Battery and AC Adapter Scale Readability: 0.005kg/0.01 lb.
Weighing Surface Width: 21 43/64 in Housing Material: Plastic
Overall Height: 5 1/2 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Infant Scale, Capacity 20kg/44 lb, Scale Graduations 0.005kg/0.01 lb, Overall Length 22 in, Overall Width 13 3/4 in, Overall Height 5 1/2 in, Weighing Surface Width 21 43/64 in, Weighing Surface Depth 11 in, Plastic, Power Source Battery and AC Adapter, LCD Scale Display, Standards CE, FCC, UL, Includes AC Adapter, Digital/Mechanical Digital, Weighing Units kg, lb

Restrictions and Compliance

This item has been restricted from sale in the following states: PR

Reviews of Adam Equipment #MTB