Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Compact Bench Scale 1600g Capacity

  • Zoro #: G0533045
  • Mfr #: EBL 1602e

$850.75

  • Overall Width: 8-11/16"
  • Standards: CE, UL, CSA
  • Scale Sub-Category: Precision Balance
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Adam Equipment #EBL 1602E Specifications

  • Zoro #: G0533045
  • Mfr #: EBL 1602e
Overall Width: 8-11/16" Standards: CE, UL, CSA
Scale Sub-Category: Precision Balance Application Modes: Weighing, Parts Counting, Percentage Weighing, Checkweighing, Checkcounting, Dynamic/Animal Weighing, Accumulation, Density Determination
Washdown: No Overall Height: 4"
Scale Display: LCD Scale Connection Ports: RS-232, USB
Digital/Mechanical: Digital Scale Readability: 0.01g
Scale Item: Compact Bench Scale Weighing Units: g
Weighing Surface Depth: 6-1/4" Scale Graduations: 0.01g
Overall Length: 12-13/64" Platform Material: Stainless Steel
Power Unit: AC Adaptor Capacity: 1600g
Item: Compact Bench Scale Housing Material: metal
Weighing Surface Width: 6-1/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 1600g, Scale Graduations 0.01g, Scale Display LCD, Weighing Surface Depth 6-1/4 In., Weighing Surface Width 6-1/4 In., Overall Length 12-13/64 In., Overall Width 8-11/16 In., Overall Height 4 In., Application Modes Weighing, Parts Counting, Percentage Weighing, Checkweighing, Checkcounting, Dynamic/Animal Weighing, Accumulation, Density Determination, Power Unit AC Adaptor, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Adam Equipment #EBL 1602E