Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Compact Bench Scale 1600g Capacity

  • Zoro #: G0533237
  • Mfr #: EBL 1602i

$1,016.75

  • Power Unit: AC Adaptor
  • Overall Height: 4"
  • Standards: CE, UL, CSA
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Adam Equipment #EBL 1602I Specifications

  • Zoro #: G0533237
  • Mfr #: EBL 1602i
Power Unit: AC Adaptor Overall Height: 4"
Standards: CE, UL, CSA Scale Item: Compact Bench Scale
Overall Length: 12-13/64" Platform Material: Stainless Steel
Weighing Surface Width: 6-1/4" Scale Readability: 0.01g
Housing Material: metal Washdown: No
Scale Graduations: 0.01g Capacity: 1600g
Application Modes: Weighing, Parts Counting, Percentage Weighing, Checkweighing, Checkcounting, Dynamic/Animal Weighing, Accumulation, Density Determination Scale Display: LCD
Weighing Units: g Overall Width: 8-11/16"
Item: Compact Bench Scale Scale Sub-Category: Precision Balance
Scale Connection Ports: RS-232, USB Digital/Mechanical: Digital
Weighing Surface Depth: 6-1/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 1600g, Scale Graduations 0.01g, Scale Display LCD, Weighing Surface Depth 6-1/4 In., Weighing Surface Width 6-1/4 In., Overall Length 12-13/64 In., Overall Width 8-11/16 In., Overall Height 4 In., Application Modes Weighing, Parts Counting, Percentage Weighing, Checkweighing, Checkcounting, Dynamic/Animal Weighing, Accumulation, Density Determination, Power Unit AC Adaptor, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Adam Equipment #EBL 1602I