Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Digital Compact Bench Scale 620g Capacity
  • Zoro #: G0286645
  • Mfr #: NBL 623e
$1,041.65
  • Scale Connection Ports: RS-232, USB
  • Overall Height: 10-19/32"
  • Weighing Surface Width: 6-1/4"
See full product details
This item ships free.

Adam Equipment #NBL 623E Specifications

  • Zoro #: G0286645
  • Mfr #: NBL 623e
Scale Connection Ports: RS-232, USB Overall Height: 10-19/32"
Weighing Surface Width: 6-1/4" Scale Item: Compact Bench Scale
Housing Material: metal Scale Graduations: 1mg
Scale Readability: 1mg Scale Sub-Category: Precision Balance
Power Unit: AC Adaptor Item: Compact Bench Scale
Digital/Mechanical: Digital Washdown: No
Standards: CE, UL, CSA Weighing Surface Depth: 6-1/4"
Overall Width: 8-11/16" Application Modes: Weighing, Parts Counting, Percentage Weighing, Dynamic/Animal Weighing, Density Determination
Capacity: 620g Weighing Units: mg
Scale Display: LCD Platform Material: Stainless Steel
Overall Length: 12-13/64" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 620g, Scale Graduations 1mg, Scale Display LCD, Weighing Surface Depth 6-1/4 In., Weighing Surface Width 6-1/4 In., Overall Length 12-13/64 In., Overall Width 8-11/16 In., Overall Height 10-19/32 In., Application Modes Weighing, Parts Counting, Percentage Weighing, Dynamic/Animal Weighing, Density Determination, Power Unit AC Adaptor, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel, Housing Material Metal, Standards CE, UL, CSA

Restrictions and Compliance

This item has been restricted from sale in the following states: PR

Reviews of Adam Equipment #NBL 623E