Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Compact Bench Scale 22,000g Capacity

  • Zoro #: G0533149
  • Mfr #: EBL 22001e

$2,344.75

  • Application Modes: Weighing, Parts Counting, Percentage Weighing, Checkweighing, Checkcounting, Dynamic/Animal Weighing, Accumulation, Density Determination
  • Weighing Surface Width: 15-13/16"
  • Digital/Mechanical: Digital
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Adam Equipment #EBL 22001E Specifications

  • Zoro #: G0533149
  • Mfr #: EBL 22001e
Application Modes: Weighing, Parts Counting, Percentage Weighing, Checkweighing, Checkcounting, Dynamic/Animal Weighing, Accumulation, Density Determination Weighing Surface Width: 15-13/16"
Digital/Mechanical: Digital Overall Height: 4"
Overall Width: 18-7/64" Overall Length: 15-13/16"
Platform Material: Stainless Steel Standards: CE, UL, CSA
Weighing Surface Depth: 11-7/8" Housing Material: metal
Power Unit: AC Adaptor Scale Graduations: 0.1g
Scale Item: Compact Bench Scale Scale Readability: 0.1g
Item: Compact Bench Scale Scale Sub-Category: Precision Balance
Weighing Units: g Washdown: No
Capacity: 22,000g Scale Connection Ports: RS-232, USB
Scale Display: LCD Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 22,000g, Scale Graduations 0.1g, Scale Display LCD, Weighing Surface Depth 11-7/8 In., Weighing Surface Width 15-13/16 In., Overall Length 15-13/16 In., Overall Width 18-7/64 In., Overall Height 4 In., Application Modes Weighing, Parts Counting, Percentage Weighing, Checkweighing, Checkcounting, Dynamic/Animal Weighing, Accumulation, Density Determination, Power Unit AC Adaptor, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Adam Equipment #EBL 22001E