Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Digital Compact Bench Scale 22,000g Capacity
  • Zoro #: G0286575
  • Mfr #: NBL 22001e
$2,178.75
  • Housing Material: metal
  • Scale Connection Ports: RS-232, USB
  • Scale Graduations: 0.1g
See full product details
This item ships free.

Adam Equipment #NBL 22001E Specifications

  • Zoro #: G0286575
  • Mfr #: NBL 22001e
Housing Material: metal Scale Connection Ports: RS-232, USB
Scale Graduations: 0.1g Scale Item: Compact Bench Scale
Weighing Surface Width: 15-13/16" Item: Compact Bench Scale
Weighing Units: g Application Modes: Weighing, Parts Counting, Percentage Weighing, Dynamic/Animal Weighing, Density Determination
Standards: CE, UL, CSA Washdown: No
Scale Display: LCD Overall Length: 15-13/16"
Scale Sub-Category: Precision Balance Capacity: 22,000g
Overall Height: 4" Power Unit: AC Adaptor
Digital/Mechanical: Digital Platform Material: Stainless Steel
Overall Width: 18-7/64" Weighing Surface Depth: 11-7/8"
Scale Readability: 0.1g Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 22,000g, Scale Graduations 0.1g, Scale Display LCD, Weighing Surface Depth 11-7/8 In., Weighing Surface Width 15-13/16 In., Overall Length 15-13/16 In., Overall Width 18-7/64 In., Overall Height 4 In., Application Modes Weighing, Parts Counting, Percentage Weighing, Dynamic/Animal Weighing, Density Determination, Power Unit AC Adaptor, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel, Housing Material Metal, Standards CE, UL, CSA

Restrictions and Compliance

This item has been restricted from sale in the following states: PR

Reviews of Adam Equipment #NBL 22001E