Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Compact Bench Scale 220g Capacity

  • Zoro #: G0533298
  • Mfr #: EBL 223e

$908.85

  • Application Modes: Weighing, Parts Counting, Percentage Weighing, Checkweighing, Checkcounting, Dynamic/Animal Weighing, Accumulation, Density Determination
  • Scale Item: Compact Bench Scale
  • Overall Height: 10-19/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Adam Equipment #EBL 223E Specifications

  • Zoro #: G0533298
  • Mfr #: EBL 223e
Application Modes: Weighing, Parts Counting, Percentage Weighing, Checkweighing, Checkcounting, Dynamic/Animal Weighing, Accumulation, Density Determination Scale Item: Compact Bench Scale
Overall Height: 10-19/32" Scale Sub-Category: Precision Balance
Housing Material: metal Standards: CE, UL, CSA
Item: Compact Bench Scale Washdown: No
Overall Length: 12-13/64" Scale Readability: 1mg
Weighing Surface Width: 4-3/4" Scale Connection Ports: RS-232, USB
Capacity: 220g Scale Graduations: 1mg
Scale Display: LCD Weighing Units: mg
Weighing Surface Depth: 4-3/4" Power Unit: AC Adaptor
Platform Material: Stainless Steel Digital/Mechanical: Digital
Overall Width: 8-11/16" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 220g, Scale Graduations 1mg, Scale Display LCD, Weighing Surface Depth 4-3/4 In., Weighing Surface Width 4-3/4 In., Overall Length 12-13/64 In., Overall Width 8-11/16 In., Overall Height 10-19/32 In., Application Modes Weighing, Parts Counting, Percentage Weighing, Checkweighing, Checkcounting, Dynamic/Animal Weighing, Accumulation, Density Determination, Power Unit AC Adaptor, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Adam Equipment #EBL 223E