Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Compact Bench Scale 4200g Capacity

  • Zoro #: G0533340
  • Mfr #: EBL 4201e
$867.35
  • Weighing Surface Width: 6-1/4"
  • Digital/Mechanical: Digital
  • Overall Length: 12-13/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Adam Equipment #EBL 4201E Specifications

  • Zoro #: G0533340
  • Mfr #: EBL 4201e
Weighing Surface Width: 6-1/4" Digital/Mechanical: Digital
Overall Length: 12-13/64" Housing Material: metal
Overall Height: 4" Weighing Surface Depth: 6-1/4"
Overall Width: 8-11/16" Standards: CE, UL, CSA
Platform Material: Stainless Steel Capacity: 4200g
Application Modes: Weighing, Parts Counting, Percentage Weighing, Checkweighing, Checkcounting, Dynamic/Animal Weighing, Accumulation, Density Determination Weighing Units: g
Item: Compact Bench Scale Scale Readability: 0.1g
Power Unit: AC Adaptor Scale Display: LCD
Scale Connection Ports: RS-232, USB Scale Graduations: 0.1g
Scale Item: Compact Bench Scale Washdown: No
Scale Sub-Category: Precision Balance Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 4200g, Scale Graduations 0.1g, Scale Display LCD, Weighing Surface Depth 6-1/4 In., Weighing Surface Width 6-1/4 In., Overall Length 12-13/64 In., Overall Width 8-11/16 In., Overall Height 4 In., Application Modes Weighing, Parts Counting, Percentage Weighing, Checkweighing, Checkcounting, Dynamic/Animal Weighing, Accumulation, Density Determination, Power Unit AC Adaptor, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Adam Equipment #EBL 4201E