Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Digital Compact Bench Scale 4200g Capacity
  • Zoro #: G0286697
  • Mfr #: NBL 4201e
$701.35
  • Housing Material: metal
  • Scale Readability: 0.1g
  • Standards: CE, UL, CSA
See full product details
This item ships free.

Adam Equipment #NBL 4201E Specifications

  • Zoro #: G0286697
  • Mfr #: NBL 4201e
Housing Material: metal Scale Readability: 0.1g
Standards: CE, UL, CSA Item: Compact Bench Scale
Digital/Mechanical: Digital Platform Material: Stainless Steel
Power Unit: AC Adaptor Scale Graduations: 0.1g
Scale Sub-Category: Precision Balance Overall Length: 12-13/64"
Overall Width: 8-11/16" Weighing Units: g
Washdown: No Weighing Surface Width: 6-1/4"
Scale Item: Compact Bench Scale Overall Height: 4"
Scale Display: LCD Scale Connection Ports: RS-232, USB
Capacity: 4200g Application Modes: Weighing, Parts Counting, Percentage Weighing, Dynamic/Animal Weighing, Density Determination
Weighing Surface Depth: 6-1/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 4200g, Scale Graduations 0.1g, Scale Display LCD, Weighing Surface Depth 6-1/4 In., Weighing Surface Width 6-1/4 In., Overall Length 12-13/64 In., Overall Width 8-11/16 In., Overall Height 4 In., Application Modes Weighing, Parts Counting, Percentage Weighing, Dynamic/Animal Weighing, Density Determination, Power Unit AC Adaptor, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel, Housing Material Metal, Standards CE, UL, CSA

Restrictions and Compliance

This item has been restricted from sale in the following states: PR

Reviews of Adam Equipment #NBL 4201E