Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Digital Compact Bench Scale 4600g Capacity
  • Zoro #: G0286581
  • Mfr #: NBL 4602e
$908.85
  • Scale Readability: 0.01g
  • Weighing Units: g
  • Power Unit: AC Adaptor
See full product details
This item ships free.

Adam Equipment #NBL 4602E Specifications

  • Zoro #: G0286581
  • Mfr #: NBL 4602e
Scale Readability: 0.01g Weighing Units: g
Power Unit: AC Adaptor Weighing Surface Width: 6-1/4"
Platform Material: Stainless Steel Scale Connection Ports: RS-232, USB
Scale Item: Compact Bench Scale Overall Length: 12-13/64"
Capacity: 4600g Weighing Surface Depth: 6-1/4"
Scale Display: LCD Housing Material: metal
Digital/Mechanical: Digital Item: Compact Bench Scale
Overall Height: 4" Standards: CE, UL, CSA
Application Modes: Weighing, Parts Counting, Percentage Weighing, Dynamic/Animal Weighing, Density Determination Washdown: No
Scale Sub-Category: Precision Balance Overall Width: 8-11/16"
Scale Graduations: 0.01g Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 4600g, Scale Graduations 0.01g, Scale Display LCD, Weighing Surface Depth 6-1/4 In., Weighing Surface Width 6-1/4 In., Overall Length 12-13/64 In., Overall Width 8-11/16 In., Overall Height 4 In., Application Modes Weighing, Parts Counting, Percentage Weighing, Dynamic/Animal Weighing, Density Determination, Power Unit AC Adaptor, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel, Housing Material Metal, Standards CE, UL, CSA

Restrictions and Compliance

This item has been restricted from sale in the following states: PR

Reviews of Adam Equipment #NBL 4602E