Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Compact Bench Scale 4600g Capacity

  • Zoro #: G0533176
  • Mfr #: EBL 4602e

$1,074.85

  • Scale Item: Compact Bench Scale
  • Weighing Surface Depth: 6-1/4"
  • Standards: CE, UL, CSA
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Adam Equipment #EBL 4602E Specifications

  • Zoro #: G0533176
  • Mfr #: EBL 4602e
Scale Item: Compact Bench Scale Weighing Surface Depth: 6-1/4"
Standards: CE, UL, CSA Power Unit: AC Adaptor
Scale Graduations: 0.01g Overall Width: 8-11/16"
Housing Material: metal Application Modes: Weighing, Parts Counting, Percentage Weighing, Checkweighing, Checkcounting, Dynamic/Animal Weighing, Accumulation, Density Determination
Scale Readability: 0.01g Platform Material: Stainless Steel
Scale Connection Ports: RS-232, USB Capacity: 4600g
Scale Display: LCD Overall Length: 12-13/64"
Scale Sub-Category: Precision Balance Weighing Units: g
Item: Compact Bench Scale Weighing Surface Width: 6-1/4"
Overall Height: 4" Washdown: No
Digital/Mechanical: Digital Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 4600g, Scale Graduations 0.01g, Scale Display LCD, Weighing Surface Depth 6-1/4 In., Weighing Surface Width 6-1/4 In., Overall Length 12-13/64 In., Overall Width 8-11/16 In., Overall Height 4 In., Application Modes Weighing, Parts Counting, Percentage Weighing, Checkweighing, Checkcounting, Dynamic/Animal Weighing, Accumulation, Density Determination, Power Unit AC Adaptor, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Adam Equipment #EBL 4602E