Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Compact Bench Scale 6200g Capacity

  • Zoro #: G0533079
  • Mfr #: EBL 6202i

$1,655.85

  • Scale Connection Ports: RS-232, USB
  • Scale Graduations: 0.01g
  • Overall Width: 8-11/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Adam Equipment #EBL 6202I Specifications

  • Zoro #: G0533079
  • Mfr #: EBL 6202i
Scale Connection Ports: RS-232, USB Scale Graduations: 0.01g
Overall Width: 8-11/16" Power Unit: AC Adaptor
Digital/Mechanical: Digital Weighing Surface Depth: 6-1/4"
Scale Readability: 0.01g Washdown: No
Overall Height: 4" Scale Item: Compact Bench Scale
Scale Display: LCD Weighing Units: g
Scale Sub-Category: Precision Balance Item: Compact Bench Scale
Platform Material: Stainless Steel Capacity: 6200g
Weighing Surface Width: 6-1/4" Application Modes: Weighing, Parts Counting, Percentage Weighing, Checkweighing, Checkcounting, Dynamic/Animal Weighing, Accumulation, Density Determination
Housing Material: metal Standards: CE, UL, CSA
Overall Length: 12-13/64" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 6200g, Scale Graduations 0.01g, Scale Display LCD, Weighing Surface Depth 6-1/4 In., Weighing Surface Width 6-1/4 In., Overall Length 12-13/64 In., Overall Width 8-11/16 In., Overall Height 4 In., Application Modes Weighing, Parts Counting, Percentage Weighing, Checkweighing, Checkcounting, Dynamic/Animal Weighing, Accumulation, Density Determination, Power Unit AC Adaptor, Scale Connection Ports RS-232, USB, Platform Material Stainless Steel

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Adam Equipment #EBL 6202I