Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure

  • Zoro #: G8693246
  • Mfr #: 7440-628
$140.13
  • Standards: ANSI/BHMA Type EO9323
  • Faceplate Height: 4 7/8 in
  • Input Voltage: 12/24V AC/DC, 16V AC/DC
See full product details
This item ships free.

Adams Rite #7440-628 Specifications

  • Zoro #: G8693246
  • Mfr #: 7440-628
Standards: ANSI/BHMA Type EO9323 Faceplate Height: 4 7/8 in
Input Voltage: 12/24V AC/DC, 16V AC/DC Finish: Aluminum
Item: Electric Strike Grade: 1
Door Frame Type: Metal/Wood Includes: Mounting hardware
Fire Rated: No For Use With: Cylindrical Locksets with Deadlatches
Material: Stainless Steel Performance: Heavy-Duty
Bolt Throw: 1/2 in to 5/8 in, 3/4 in Faceplate Width: 1 1/4 in
Features: Ultraline Electric Strike Failure Mode: Fail Safe or Fail Secure
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V AC/DC, 16V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Grade 1, Fire Rated No, Finish Aluminum, Material Stainless Steel, Bolt Throw 1/2 in to 5/8 in, 3/4 in, Features Ultraline Electric Strike, Standards ANSI/BHMA Type EO9323, Includes Mounting Hardware

Reviews of Adams Rite #7440-628