KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Strike, 24VAC, Fail Secure

ADAMS RITE| Zoro #: G1418794| Mfr #: 7130-540-313-00

$123.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Faceplate Depth: 3/32"
Includes: Mounting hardware
Door Frame Type: Hollow Metal/Wood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418794 Mfr #: 7130-540-313-00
Faceplate Depth: 3/32"Includes: Mounting hardware
Door Frame Type: Hollow Metal/WoodFinish: Dark Bronze
Fire Rated: NotPull Force: 1500 lb.
Faceplate Width: 1-1/4"Grade: 1
Input Voltage: 24VACFaceplate Height: 6-7/8"
Failure Mode: Fail Safe or Fail SecureItem: Electric Strike
Features: Narrow Style Fail SecurePerformance: Standard-Duty
For Use With: Deadlatches and Cylindrical LocksMaterial: Zinc-Aluminum Alloy
Standards: ANSI/BHMA EO941Bolt Throw: 1/2"
Country of Origin (subject to change): United States

Description

Electric Strike, For Use With Deadlatches and Cylindrical Locks, Performance Standard-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 24VAC, Door Frame Type Hollow Metal/Wood, Faceplate Width 1-1/4 In., Faceplate Height 6-7/8 In., Faceplate Depth 3/32 In., Pull Force 1500 lb., Grade 1, Fire Rated Not, Finish Dark Bronze, Material Zinc-Aluminum Alloy, Bolt Throw 1/2 In., Features Narrow Style Fail Secure, Standards ANSI/BHMA EO941, Includes Mounting Hardware

Reviews