KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Strike, 24VAC/12VDC, Fail Secure

ADAMS RITE| Zoro #: G1631594| Mfr #: 7140-540-628-00

$127.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Item: Electric Strike
Material: Zinc-Aluminum Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631594 Mfr #: 7140-540-628-00
Includes: Mounting hardwareItem: Electric Strike
Material: Zinc-Aluminum AlloyInput Voltage: 24VAC
Faceplate Height: 4-7/8"Failure Mode: Fail Safe or Fail Secure
For Use With: Deadlatches and Cylindrical LocksBolt Throw: 1/2"
Performance: Standard-DutyDoor Frame Type: Aluminum
Features: Narrow Style Fail SecurePull Force: 1500 lb.
Faceplate Depth: 3/32"Standards: ANSI/BHMA EO936
Grade: 1Finish: Satin Aluminum
Fire Rated: NotFaceplate Width: 1-1/4"
Country of Origin (subject to change): United States

Description

Electric Strike, For Use With Deadlatches and Cylindrical Locks, Performance Standard-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 24VAC, Door Frame Type Aluminum, Faceplate Width 1-1/4 In., Faceplate Height 4-7/8 In., Faceplate Depth 3/32 In., Pull Force 1500 lb., Grade 1, Fire Rated Not, Finish Satin Aluminum, Material Zinc-Aluminum Alloy, Bolt Throw 1/2 In., Features Narrow Style Fail Secure, Standards ANSI/BHMA EO936, Includes Mounting Hardware

Reviews