BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Electric Strike, 24VDC, Fail Secure

ADAMS RITE| Zoro #: G2029142| Mfr #: 7130-510-313-00

$144.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Zinc-Aluminum AlloyPull Force: 1500 lb.Faceplate Depth: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029142 Mfr #: 7130-510-313-00
Material: Zinc-Aluminum AlloyPull Force: 1500 lb.
Faceplate Depth: 3/32"Input Voltage: 24VDC
Bolt Throw: 1/2"For Use With: Deadlatches and Cylindrical Locks
Faceplate Height: 6-7/8"Failure Mode: Fail Safe or Fail Secure
Item: Electric StrikeFinish: Dark Bronze
Faceplate Width: 1-1/4"Performance: Standard-Duty
Door Frame Type: Hollow Metal/WoodFeatures: Narrow Style Fail Secure
Includes: Mounting hardwareGrade: 1
Standards: ANSI/BHMA EO943Fire Rated: Not
Country of Origin (subject to change): United States

Description

Electric Strike, For Use With Deadlatches and Cylindrical Locks, Performance Standard-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 24VDC, Door Frame Type Hollow Metal/Wood, Faceplate Width 1-1/4 In., Faceplate Height 6-7/8 In., Faceplate Depth 3/32 In., Pull Force 1500 lb., Grade 1, Fire Rated Not, Finish Dark Bronze, Material Zinc-Aluminum Alloy, Bolt Throw 1/2 In., Features Narrow Style Fail Secure, Standards ANSI/BHMA EO943, Includes Mounting Hardware

Reviews