Adams Rite
Electric Strike, Heavy Duty, 12/24VAC/DC
- Zoro #: G6196477
- Mfr #: 7401 x 130
Tap to zoom
Hover or click to zoom
$256.05
- Item: Electric Strike
- Performance: Heavy-Duty
- Failure Mode: Fail Safe or Fail Secure
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $256.05
Adams Rite #7401 X 130 Specifications
- Zoro #: G6196477
- Mfr #: 7401 x 130
- Item: Electric Strike
- Performance: Heavy-Duty
- Failure Mode: Fail Safe or Fail Secure
- Input Voltage: 12/24V AC/DC
- Door Frame Type: Aluminum
- Faceplate Depth: 3/32 in
- Faceplate Height: 4 7/8 in
- Faceplate Width: 1 1/4 in
- Pull Force: 1,500 lb
- Grade: 1
- Finish: Clear Anodized
- Bolt Throw: 1/2 in, 5/8 in
- Features: Jaw Inserts, Non-Handed, Radius Faceplate
- Includes: Mounting hardware
- For Use With: Cylindrical Locksets with Deadlatches
- Strikes: 500,000 cycles
- Material: Stainless Steel/Zinc-Aluminum Alloy
- Standards: ANSI/BHMA E09321, UL 1034 Burglary Resistant
- Country of Origin (subject to change): United States
Description
Electric Strike, For Use With Deadlatches and Cylindrical Locks, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V AC/DC, Door Frame Type Aluminum, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 3/32 in, Pull Force 2,400 lb, Grade 1, Finish Clear Anodized, Material Stainless Steel/Zinc-Aluminum Alloy, Bolt Throw 1/2 in, 5/8 in, Strikes 500,000 Cycles, Features Non-Handed, Radius Faceplate, Jaw Inserts
Reviews of Adams Rite #7401 X 130
Explore more
- Adams Rite Elec Stk, 12 VAC, Radiused Leaf FP, US10B 7101-340-313-00
- Adams Rite Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure 7130-540-313-00
- Adams Rite Elec Stk, 24 VDC, Monitored Fail Sec, 1-1/4" x 4-7/8" Radius FP, US28 7100-519-628-00
- Adams Rite Elec. Strike, 24VDC, H.Duty, Fail Safe/Secure 7100-510-628-00
- Adams Rite Electric Strike, 12VDC/24VAC, H.Duty, Fail Secure 7240 310630
- Adams Rite Elec Stk, 12 VDC, Fail Safe, 1-1/4" x 6-7/8" Radius FP, US10B 7130-315-313-00
- Adams Rite Adams Rite 7100 Series Electric Strikes, 12 VAC Voltage, Aluminum 7100-340-628-00
- Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Stainless Steel 7411-630
- Von Duprin Oil Rubbed Bronze Strike 6114DS10BFSE12V DS 6114-10B 12VDC
- Von Duprin Box 111753 111753
- Von Duprin Satin Stainless Steel Strike 6223DS32DFSE12V 6223DS32DFSE12V
- Adams Rite Electric Strikes