Rim Starwheel Bolt, Exit Device, Grade 1

ADAMS RITE| Zoro #: G1552625| Mfr #: 8802-36

$262.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1552625 Mfr #: 8802-36
Exit Device Type: Exit DeviceFire Rated: No
Performance: Heavy-DutyDoor Handing: Non-Handed
Grade: 1Lockdown Type: Hex Dogging
For Door Thickness: 1-3/4"Item: Rim Starwheel Bolt
Standards: ANSI/BHMA 156.3, UL Life SafetyFinish: Bronze
Series: 8800ADA Compliant: ADA Compliant
Fits Stile Width: Minimum 2"Door Width: 36"
Door Height: -Country of Origin (subject to change): United States

Product Description

Rim Starwheel Bolt, Exit Device, Hex Dogging, Heavy-Duty Performance, Grade 1, Bronze Finish, Door Width 36 In., Series 8800, Door Height -, Fits Stile Width Minimum 2 In., For Door Thickness 1-3/4 In., Door Handing Non-Handed, ADA Compliant, No, Standards ANSI/BHMA 156.3, UL Life Safety

Product Reviews

Save 15%. Sign up for Z-mail.