Adaptall
Sealing Washer, Fits Bolt Size 5/8 in Steel/Buna-N, Cadmium Plated Finish
Mfr # 9500-10
Zoro # G2586361
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Buna-N
- Finish Cadmium Plated
- Seal Material Buna-N
- Outside Dia. 1.25 in
- Thickness 0.098 in
Explore More Products
- ADAPTALL Sealing Washer, Fits Bolt Size 1/2 in Steel/Buna-N, Cadmium Plated Finish 9500-08
- ADAPTALL Sealing Washer, Fits Bolt Size 3/4 in Steel/Buna-N, Cadmium Plated Finish 9500-12
- ADAPTALL Sealing Washer, Fits Bolt Size M6 Steel/Buna-N, Cadmium Plated Finish 9500-06MM
- ADAPTALL Sealing Washer, Fits Bolt Size 3/8 in Steel/Buna-N, Cadmium Plated Finish 9500-06
- ADAPTALL Sealing Washer, Fits Bolt Size M16 Steel/Buna-N, Cadmium Plated Finish 9500-16MM
- ADAPTALL Sealing Washer, Fits Bolt Size 1/4 in Steel/Buna-N, Cadmium Plated Finish 9500-04
- ADAPTALL Sealing Washer, Fits Bolt Size 1-1/4 in Steel/Buna-N, Cadmium Plated Finish 9500-20
- ADAPTALL Sealing Washer, Fits Bolt Size M24 Steel/Buna-N, Cadmium Plated Finish 9500-24MM
- ADAPTALL Sealing Washer, Fits Bolt Size M42 Steel/Buna-N, Cadmium Plated Finish 9500-42MM
- DANCO Rubber Washer, 1 1/4 in 36344W
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 5/32 in Rubber, Steel, Rubber, Zinc Finish, 25 PK 64945
- Adaptall Sealing Washers