Adaptall
Sealing Washer, Fits Bolt Size 3/8 in Steel/Buna-N, Cadmium Plated Finish
Mfr # 9500-06
Zoro # G2586267
$0.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Buna-N
- Finish Cadmium Plated
- Seal Material Buna-N
- Outside Dia. 0.94 in
- Thickness 0.08 in
Explore More Products
- ADAPTALL Sealing Washer, Fits Bolt Size 1/4 in Steel/Buna-N, Cadmium Plated Finish 9500-04
- ADAPTALL Sealing Washer, Fits Bolt Size 5/8 in Steel/Buna-N, Cadmium Plated Finish 9500-10
- ADAPTALL Sealing Washer, Fits Bolt Size M22 Steel/Buna-N, Cadmium Plated Finish 9500-22MM
- ADAPTALL Sealing Washer, Fits Bolt Size M6 Steel/Buna-N, Cadmium Plated Finish 9500-06MM
- ADAPTALL Sealing Washer, Fits Bolt Size M18 Steel/Buna-N, Cadmium Plated Finish 9500-18MM
- ADAPTALL Sealing Washer, Fits Bolt Size 3/4 in Steel/Buna-N, Cadmium Plated Finish 9500-12
- ADAPTALL Sealing Washer, Fits Bolt Size M42 Steel/Buna-N, Cadmium Plated Finish 9500-42MM
- ADAPTALL Sealing Washer, Fits Bolt Size M24 Steel/Buna-N, Cadmium Plated Finish 9500-24MM
- ADAPTALL Sealing Washer, Fits Bolt Size M26 Steel/Buna-N, Cadmium Plated Finish 9500-26MM
- TOMPKINS Hydraulic Fitting-International04BSPP BONDED SEAL DS-BSP-04
- TOMPKINS Hydraulic Fitting-International22MM BONDED SEAL DS-MM-22
- Adaptall Sealing Washers