Adaptall
Sealing Washer, Fits Bolt Size 1/4 in Steel/Buna-N, Cadmium Plated Finish
Mfr # 9500-04
Zoro # G4612262
$0.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Buna-N
- Finish Cadmium Plated
- Seal Material Buna-N
- Outside Dia. 0.81 in
- Thickness .08 in
Explore More Products
- ADAPTALL Sealing Washer, Fits Bolt Size 1/2 in Steel/Buna-N, Cadmium Plated Finish 9500-08
- ADAPTALL Sealing Washer, Fits Bolt Size 3/8 in Steel/Buna-N, Cadmium Plated Finish 9500-06
- ADAPTALL Sealing Washer, Fits Bolt Size M14 Steel/Buna-N, Cadmium Plated Finish 9500-14MM
- ADAPTALL Sealing Washer, Fits Bolt Size M4 Steel/Buna-N, Cadmium Plated Finish 9500-04MM
- ADAPTALL Sealing Washer, Fits Bolt Size 3/4 in Steel/Buna-N, Cadmium Plated Finish 9500-12
- ADAPTALL Sealing Washer, Fits Bolt Size M22 Steel/Buna-N, Cadmium Plated Finish 9500-22MM
- ADAPTALL Sealing Washer, Fits Bolt Size M50 Steel/Buna-N, Cadmium Plated Finish 9500-50MM
- ADAPTALL Sealing Washer, Fits Bolt Size 5/8 in Steel/Buna-N, Cadmium Plated Finish 9500-10
- ADAPTALL Sealing Washer, Fits Bolt Size M24 Steel/Buna-N, Cadmium Plated Finish 9500-24MM
- FOUR SEASONS Sealing Washer, 24358 24358
- PRIME-LINE Sealing Washer, Fits Bolt Size #8 EPDM/Steel, Galvanized Finish, 25 PK 9084300
- Adaptall Sealing Washers