Flip Flop Hoist Ring, 2000 lb. WLL

ADB HOIST RINGS| Zoro #: G2272313| Mfr #: 34030

$19.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension E: 2-1/2"
Bail Dia.: 5/16"
Thread Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272313 Mfr #: 34030
Dimension E: 2-1/2"Bail Dia.: 5/16"
Thread Size: 5/16-18Working Load Limit: 2000 lb.
Standards: ASTME 1444-94ASwivel Angle: 0 Degrees
Pivot: 180 DegreesInstallation Torque: 4 to 7 ft.-lb.
Mounting Style: Bolt-onItem: Hoist Ring
Dimension B: 1"Dimension F: 1/2"
Dimension C: 5/16"Country of Origin (subject to change): United States

Description

Hoist Ring, Mounting Style Bolt-On, Pivot 180 Degrees , Swivel Angle 0 Degrees , Working Load Limit 2000 lb., Bail Dia. 5/16 In., Thread Size 5/16-18, Dimension B 1 In., Dimension C 5/16 In., Dimension E 2-1/2 In., Dimension F 1/2 In., Installation Torque 4 to 7 ft.-lb., Standards ASTME 1444-94A

Reviews