SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flip Flop Hoist Ring, 2500 lb. WLL

ADB HOIST RINGS| Zoro #: G0417505| Mfr #: 34035

$27.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Bolt-onWorking Load Limit: 2500 lb.Pivot: 180 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0417505 Mfr #: 34035
Mounting Style: Bolt-onWorking Load Limit: 2500 lb.
Pivot: 180 DegreesSwivel Angle: 0 Degrees
Installation Torque: 7 to 10 ft.-lb.Bail Dia.: 3/8"
Item: Hoist RingDimension E: 3-3/16"
Dimension C: 3/8"Dimension F: 5/8"
Dimension B: 1-1/8"Thread Size: 3/8-16
Standards: ASTME 1444-94ACountry of Origin (subject to change): Taiwan, Province of China

Description

Hoist Ring, Mounting Style Bolt-On, Pivot 180 Degrees , Swivel Angle 0 Degrees , Working Load Limit 2500 lb., Bail Dia. 3/8 In., Thread Size 3/8-16, Dimension B 1-1/8 In., Dimension C 3/8 In., Dimension E 3-3/16 In., Dimension F 5/8 In., Installation Torque 7 to 10 ft.-lb., Standards ASTME 1444-94A

Reviews