
ADSCOPE 601 Conv Cardiology - Adult-28", Metallic Pink (Discontinued)
- Mfr # 601PBCA
- Zoro # G2258161
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
601PBCA
Zoro #
G2258161
UPC #
634782083700
Country of Origin
Taiwan, Province of China
Description
Combining AFD technology with a convertible design makes this the most versatile of our Cardiology scopes.
The Adscope® 601 series features:
- Convertible chestpiece provides adult diaphragm/bell or adult/pediatric diaphragm configurations
- ADC’s AFD technology provides enhanced acoustic response in both adult and pediatric diaphragms
- Light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency
- Chestpiece precisely CNC machined to exacting tolerances from surgical stainless steel for outstanding performance and rugged durability
- Extra-deep bell for unsurpassed low-frequency response
- Ultra-sensitive gasketed diaphragms with AFD technology for greater amplification
- Non-chill bell and diaphragm retaining rims for patient comfort
- Cardiology headset with large-bore stainless-steel binaurals fixed at 15° angle to maximize comfort and acoustic seal (tactical model with black anodized aluminum binaurals)
- Bi-lumen (dual bore) 19" PVC tubing is soft and flexible and has been made without phthalates since 2014
- Adsoft Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal
- Includes accessory kit with bell chestpiece and two spare pairs of Adsoft Plus eartips
- Scope ID tag included
- Weighs 7.57 oz. (adult bell) and 8.57 oz. (pediatric diaphragm)
- Overall length 28"
- Assembled, inspected, and packaged in the USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.