
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
602BK
Zoro #
G2270104
UPC #
634782003395
Country of Origin
Taiwan, Province of China
Description
One of the finest acoustic scopes available, the 602 Cardiology model combines precision crafted performance with rugged durability.
The Adscope® 602 series features:
- Combination chestpiece precisely machined to exacting tolerances from surgical stainless steel
- Extra-deep bell for unsurpassed low-frequency response
- Ultra-sensitive diaphragm for greater amplification and crisper high-frequency transmission
- Cardiology headset with large-bore stainless-steel binaurals fixed at 15° angle to maximize comfort and acoustic seal
- Bi-lumen (dual bore) 21" PVC tubing is soft and flexible and has been made without phthalates since 2014
- Adsoft Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal
- Includes accessory kit with spare diaphragm and two pairs of spare Adsoft Plus eartips
- Scope ID tag included
- Weighs 7.2 oz.
- Overall length 27.6"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.