This item is Discontinued.

Adc ADSCOPE 602, Cardiology - Adult-25.5", Navy 602N

ADSCOPE 602, Cardiology - Adult-25.5", Navy (Discontinued)

  • Mfr # 602N
  • Zoro # G2271638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602N
Zoro #
G2271638
UPC #
634782042103
Country of Origin
Taiwan, Province of China

Description

One of the finest acoustic scopes available, the 602 Cardiology model combines precision crafted performance with rugged durability.


The Adscope® 602 series features:


  • Combination chestpiece precisely machined to exacting tolerances from surgical stainless steel

  • Extra-deep bell for unsurpassed low-frequency response

  • Ultra-sensitive diaphragm for greater amplification and crisper high-frequency transmission

  • Cardiology headset with large-bore stainless-steel binaurals fixed at 15° angle to maximize comfort and acoustic seal

  • Bi-lumen (dual bore) 21" PVC tubing is soft and flexible and has been made without phthalates since 2014

  • Adsoft Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal

  • Includes accessory kit with spare diaphragm and two pairs of spare Adsoft Plus eartips

  • Scope ID tag included

  • Weighs 7.2 oz.

  • Overall length 27.6"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.