
ADSCOPE 606 Cardiology-lite - Adult-28", Metallic Pink (Discontinued)
- Mfr # 606PBCA
- Zoro # G2249533
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
606PBCA
Zoro #
G2249533
UPC #
634782083717
Country of Origin
Taiwan, Province of China
Description
Cardiology scope performance at a fraction of the weight, now with AFD technology.
The Adscope®606 series features:
- Combination chestpiece precisely CNC machined to exacting tolerances from ultra-lightweight aluminum alloy
- Extra-deep bell for unsurpassed low-frequency response
- Ultra-sensitive diaphragm for greater amplification and crisper high-frequency transmission
- AFD technology further enhances acoustic response; use light pressure for low frequencies, firm pressure for high frequencies
- Cardiology headset with large-bore aluminum binaurals fixed at 15° angle to maximize comfort and acoustic seal
- Bi-lumen (dual bore) 19" PVC tubing is soft and flexible and has been made without phthalates since 2014
- Adsoft Plus snap-on silicone eartips for the ultimate in wearing comfort and acoustic seal
- Includes accessory kit with two spare pairs of Adsoft Plus eartips
- Scope ID tag included
- Weighs just 4.5 oz. (130 gr.)
- Overall length 28"
- Assembled, inspected, and packaged in the USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.