This item is Discontinued.

Adc ADSCOPE Conv Stethoscope Adult 30", Copper 608COP

ADSCOPE Conv Stethoscope Adult 30", Copper (Discontinued)

  • Mfr # 608COP
  • Zoro # G904194482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608COP
Zoro #
G904194482
UPC #
634782098650
Country of Origin
United States

Description

The Adscope® 608 series features:
Convertible chestpiece provides adult diaphragm/bell or adult/pediatric diaphragm configurations
Combination diaphragm/bell adult chestpiece precisely machined to exacting tolerances from surgical stainless steel for outstanding performance and rugged durability
ADC’s AFD technology provides enhanced acoustic response: light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency
Extra-large bell (1 3/8" diameter) for unsurpassed low-frequency response
Ultra-sensitive diaphragm (1 3/4" diameter) for greater amplification and crisper high-frequency response
Non-chill bell and diaphragm retaining rims for patient comfort
Clinician headset boasts reinforcing yoke molded into flexible 22" PVC tubing and stainless-steel binaurals fixed at 15o angle for greater comfort
Tubing is soft, flexible, and made without phthalates
AdsoftTM Plus silicone eartips with new snap-on connections for the ultimate in wearing comfort and acoustic seal
Includes accessory kit with two pairs of spare AdsoftTM Plus eartips
Scope ID Tag included
Weighs 5.8 oz (164 g)
Overall length 30"
Assembled, inspected, and packaged in the USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.