This item is Discontinued.

Adc ADSCOPE LE 615 Stethoscope Adult 30", Carbon Fiber 615CF

ADSCOPE LE 615 Stethoscope Adult 30", Carbon Fiber (Discontinued)

  • Mfr # 615CF
  • Zoro # G504194592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
615CF
Zoro #
G504194592
UPC #
634782094737
Country of Origin
United States

Description

The Adscope® 615 series features:
ADC’s AFD technology provides the acoustic response of a traditional bell and diaphragm in a convenient one-sided chestpiece
Light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency
Oversized ovoid-shaped chestpiece enhances acoustic performance while improving ergonomics
Scuplted chestpiece machined from zinc alloy plated with an attractive satin stainless finish
Non-chill diaphragm retaining rim for patient comfort
Clinician headset boasts reinforcing yoke molded into the flexible 22" PVC tubing
Tubing is soft and flexible and has been made without phthalates since 2014
Stainless-steel binaurals fixed at 15o angle for greater comfort (tactical model with aluminum binaurals)
AdsoftTM Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal
Accessory kit with two pairs of spare AdsoftTM Plus eartips
Scope ID tag included
Weighs 5.4 oz (152 g)
Overall length 30"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.