This item is Discontinued.

Adc ADSCOPE Sprague, 1 Tube - 31.5", Hot Pink 647HP

ADSCOPE Sprague, 1 Tube - 31.5", Hot Pink (Discontinued)

  • Mfr # 647HP
  • Zoro # G2271078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
647HP
Zoro #
G2271078
UPC #
634782061951
Country of Origin
China

Description

ADC’s legendary Sprague with a lightweight single tube design for greater comfort and convenience.


The Adscope®Sprague 647 series features:


  • Threaded chestpiece drum permits the use of five interchangeable chestpiece fittings - an adult and pediatric diaphragm, and three bells (1 1/4", 1", 3/4") - for complete diagnostic capability in most patients

  • Extra thick “Y” tubing not made with natural rubber latex

  • Proprietary valve mechanism eliminates acoustic leakage

  • Adjustable aluminum binaurals

  • Complete with an accessory pouch containing the bell chestpieces, chestpiece key, 2 spare diaphragms, one pair of hard eartips and one pair of soft clear eartips

  • Weighs 5.7 oz.

  • Overall Length 31 1/2”

  • Inspected and packaged in the U.S.A

  • Optional retail packaging (see photos) is available for a slight upcharge; add a "Q" to the item number when ordering

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.