This item is Discontinued.

Adc ADSCOPE Sprague Scope - 30", Burgundy 641BD

ADSCOPE Sprague Scope - 30", Burgundy (Discontinued)

  • Mfr # 641BD
  • Zoro # G2270028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
641BD
Zoro #
G2270028
UPC #
634782004989
Country of Origin
China

Description

Why own just a Sprague stethoscope when you can own an Adscope Sprague?


The AdscopeĀ® 641 Sprague features:


  • Threaded chestpiece drum of chrome plated zinc permits the use of five interchangeable chestpiece fittings - an adult and pediatric diaphragm, and three bells (1 1/4", 1", 3/4") - for complete diagnostic capability on most patients

  • Double tube configuration, not made with natural rubber latex

  • Proprietary valve mechanism eliminates acoustic leakage

  • Adjustable aluminum binaurals

  • Convenient 22" tubing length in 31 model options

  • Complete with an accessory pouch containing the bell chestpieces, chestpiece key, 2 spare diaphragms, one pair of hard eartips and one pair of soft clear eartips

  • Weighs 7 oz.

  • Overall length 30"

  • Inspected and packaged in the U.S.A.

  • Optional retail packaging (see photos) is available for a slight upcharge; add a "Q" to the item number when ordering

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.